https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5OHxpbWFnZS9qcGVnfGFERmtMMmd6TVM4eE1EYzJOak0xTmpNeE5qRTVNQzlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5U1RrUmZNekF3ZURNd01DNXFjR2N8MDJhNjM1Y2RhZTE4MjEwNTdhYmRhMDUyNzAwNzM5YTg1ODM4ZjFjMWJmMDdjMGI3MGQ4NzcxNGZiN2U4MzliNg
https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5OHxpbWFnZS9qcGVnfGFERmtMMmd6TVM4eE1EYzJOak0xTmpNeE5qRTVNQzlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5U1RrUmZNekF3ZURNd01DNXFjR2N8MDJhNjM1Y2RhZTE4MjEwNTdhYmRhMDUyNzAwNzM5YTg1ODM4ZjFjMWJmMDdjMGI3MGQ4NzcxNGZiN2U4MzliNg
TIMKEN
TIMKEN
QMFY09J111ST
TIMKEN TIMKEN
Description
QMFY09J111ST FLANGE BLOCK SPH RLR BRG ; ECCENTRIC LOCK ROUND SOLID-BLOCK
Flange Block Bearing; 4 Bolt Round Flange Block; 1-11/16" Bore; 5-1/2" Bolt Circle Diameter; 3.89" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Part #
QMFY09J111ST
BDI #
756252
Details
667.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QMFY09J111ST/p/756252
Your Price
$ 667.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.026
EAN
0883450072601
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22209
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMFY09J111ST
Weight / LBS
11
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 1-11/16" Bore; 5-1/2" Bolt Circle Diameter; 3.89" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Nominal Bolt Circle Diameter Round
5.5 Inch | 140 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Length Thru Bore
2.87 Inch | 72.9 Millimeter
Bolt Spacing
3.89 Inch | 98.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

