TIMKEN
TIMKEN
QVCW26V110SEM
TIMKEN TIMKEN
Description
QVCW26V110SEM CARTRIDGE SPH RLR BRG
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 110MM Bore; 300MM Bolt Circle Diameter; 149.225MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Part #
QVCW26V110SEM
BDI #
772350
Details
6419.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QVCW26V110SEM/p/772350
Your Price
$ 6,419.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
46.308
EAN
0883450286749
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
V Lock
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
72
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 110MM Bore; 300MM Bolt Circle Diameter; 149.225MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Bore
4.331 Inch | 110 Millimeter
Nominal Bolt Circle Diameter Round
11.8 Inch | 300 Millimeter
Bolt Spacing
5.875 Inch | 149.225 Millimeter
Length Thru Bore
5.82 Inch | 147.828 Millimeter
Cartridge Pilot Diameter
10.25 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh