

TIMKEN
TIMKEN
QVFLP22V312SN
TIMKEN TIMKEN
Description
QVFLP22V312SN FLANGE BLOCK SPH RLR BRG
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 3-3/4" Bore; 10.8" Bolt Circle Diameter; 7.6" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Part #
QVFLP22V312SN
BDI #
783066
Details
4286.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QVFLP22V312SN/p/783066
Your Price
$ 4,286.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
23.979
EAN
0883450986809
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVFLP22V312SN
Weight / LBS
55
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 3-3/4" Bore; 10.8" Bolt Circle Diameter; 7.6" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Bolt Spacing
7.6 Inch | 193 Millimeter
Nominal Bolt Circle Diameter Round
10.8 Inch | 274 Millimeter
Cartridge Pilot Depth
0.188 Inch | 4.775 Millimeter
Length Thru Bore
4.13 Inch | 104.9 Millimeter
Cartridge Pilot Diameter
8.5 Inch | 215.9 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh