Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVFY28V125SM https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-6BLT-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzNHxpbWFnZS9qcGVnfGFEZzJMMmd3Wmk4eE1EYzJPRE00TURFMk5qRTNOQzlKVGtSUlRVbEdRbGhZV0ZoZlVreGZOa0pNVkY5U1RrUmZNekF3ZURNd01DNXFjR2N8ZTE5NGY2ZWI3MTc4MjM3OWEyOGVmMGI5YTU2MzFiNWViOWZhYTg1M2JlODAxZmM0OGU5NmUwMDM1M2Q5OThmYw
789929 Flange Block Bearings 

TIMKEN TIMKEN

QVFY28V125SM

Description

QVFY28V125SM FLANGE BLOCK SPH RLR BRG ; 125MM

Flange Block Bearing; 6 Bolt Round Flange Block; 125MM Bore; 355.6MM Bolt Circle Diameter; 177.8MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal

Part #

QVFY28V125SM

BDI #
789929

Details

8148.27 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,148.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
39.952
EAN
0883450092555
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
V Lock
Housing Style
6 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
22228
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
115
Long Description
Flange Block Bearing; 6 Bolt Round Flange Block; 125MM Bore; 355.6MM Bolt Circle Diameter; 177.8MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Length Thru Bore
5.82 Inch | 147.828 Millimeter
Bolt Spacing
7 Inch | 177.8 Millimeter
Nominal Bolt Circle Diameter Round
14 Inch | 355.6 Millimeter
Bore
4.921 Inch | 125 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh