

TIMKEN
TIMKEN
QVVCW14V060SEM
TIMKEN TIMKEN
Description
QVVCW14V060SEM FLANGE CRTG SPH RLR BRG
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 60MM Bore; 165MM Bolt Circle Diameter; 117MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Part #
QVVCW14V060SEM
BDI #
755868
Details
1211.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QVVCW14V060SEM/p/755868
Your Price
$ 1,211.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.36
EAN
0883450071741
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22214
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
16
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 60MM Bore; 165MM Bolt Circle Diameter; 117MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Cartridge Pilot Diameter
5.512 Inch | 140 Millimeter
Nominal Bolt Circle Diameter Round
6.5 Inch | 165 Millimeter
Length Thru Bore
3.99 Inch | 101.346 Millimeter
Bolt Spacing
4.606 Inch | 117 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh