

TIMKEN
TIMKEN
QVVFB26V407ST
TIMKEN TIMKEN
Description
QVVFB26V407ST FLANGE BLOCK SPH RLR BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 4-7/16" Bore; 14" Bolt Circle Diameter; 9.88" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Part #
QVVFB26V407ST
BDI #
768039
Details
4538.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QVVFB26V407ST/p/768039
Your Price
$ 4,538.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
42.676
EAN
0883450248464
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVFB26V407ST
Weight / LBS
94
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 4-7/16" Bore; 14" Bolt Circle Diameter; 9.88" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Nominal Bolt Circle Diameter Round
14 Inch | 355.6 Millimeter
Bolt Spacing
9.88 Inch | 250.952 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
7.02 Inch | 178.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh