 https://www.bdiexpress.com/medias/INDFAFFBXXXX-RCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwN3xpbWFnZS9qcGVnfGFEazRMMmd5WXk4eE1EYzJOakl5TURjMU5EazNOQzlKVGtSR1FVWkdRbGhZV0ZoZlVrTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlYTU5MGMyNDYzZGFiZmQ2NzFmZWI4MTE5NjUzMDBmNGM0MDE1MDhlNDBkNzQzZDE0NzM0NmY4ODEwOGFmMGQ2
                https://www.bdiexpress.com/medias/INDFAFFBXXXX-RCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwN3xpbWFnZS9qcGVnfGFEazRMMmd5WXk4eE1EYzJOakl5TURjMU5EazNOQzlKVGtSR1FVWkdRbGhZV0ZoZlVrTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlYTU5MGMyNDYzZGFiZmQ2NzFmZWI4MTE5NjUzMDBmNGM0MDE1MDhlNDBkNzQzZDE0NzM0NmY4ODEwOGFmMGQ2
                 https://www.bdiexpress.com/medias/INDFAFFBXXXX-RCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwN3xpbWFnZS9qcGVnfGFEazRMMmd5WXk4eE1EYzJOakl5TURjMU5EazNOQzlKVGtSR1FVWkdRbGhZV0ZoZlVrTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlYTU5MGMyNDYzZGFiZmQ2NzFmZWI4MTE5NjUzMDBmNGM0MDE1MDhlNDBkNzQzZDE0NzM0NmY4ODEwOGFmMGQ2
                https://www.bdiexpress.com/medias/INDFAFFBXXXX-RCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwN3xpbWFnZS9qcGVnfGFEazRMMmd5WXk4eE1EYzJOakl5TURjMU5EazNOQzlKVGtSR1FVWkdRbGhZV0ZoZlVrTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlYTU5MGMyNDYzZGFiZmQ2NzFmZWI4MTE5NjUzMDBmNGM0MDE1MDhlNDBkNzQzZDE0NzM0NmY4ODEwOGFmMGQ2
                
					
						
									TIMKEN
								TIMKEN
							
						
					RCJ1 NT
				 
				TIMKEN TIMKEN
Description
						
                            
								RCJ1 NT FLANGE BRG UNIT ; 1" BORE 4" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1" Bore; 4" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
                         	Part #
	                    
	                      	RCJ1 NT
							BDI #
						
	                      	1371560
							
						
Details
                    
                        361.69
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RCJ1-NT/p/1371560
						
		
		
		
				Your Price
				
						
							$ 361.69 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171501
					Weight / Kilogram
				0.939
					EAN
				0087796108752
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Eccentric Collar
			Housing Style
				
					4 Bolt Square Flange Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Nickel Plated Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					29/64 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					G1100KRRB-TDCF
			Seals
				
					Double Lip Contact Land Riding Rubber
			Housing Configuration
				
					1 Piece Solid
			Pilot Configuration
				
					No Pilot
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Normal Duty | Corrosion Resistant | With Set Screw
			Category - BDI
				
					Flange Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Flanged
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					RCJ 1 NT
			Weight / LBS
				
					2.07
			Long Description
				
					Flange Block Bearing; 4 Bolt Square Flange Block; 1" Bore; 4" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
			Cartridge Pilot Diameter
				
					0 Inch | 0 Millimeter
			Nominal Bolt Circle Diameter Round
				
					4 Inch | 101.6 Millimeter
			Bolt Spacing
				
					2.75 Inch | 69.85 Millimeter
			Bore
				
					1 Inch | 25.4 Millimeter
			Length Thru Bore
				
					1.375 Inch | 34.925 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh 

 
						 

