Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RCJT 40 https://www.bdiexpress.com/medias/INDTIMFBXXXX-2B-RCJT-EC-BB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MDJ8aW1hZ2UvanBlZ3xhRFZpTDJnMFl5OHhNREl5TURjd01UTTFNVGsyTmk5SlRrUlVTVTFHUWxoWVdGaGZNa0pmVWtOS1ZGOUZRMTlDUWw5U1RGOHpNREI0TXpBd0xtcHdad3wzNTUxYWQ1NjE5Njc4MGViNWNhM2Q4YjVlOThlMWE4Y2M3ZmNjZWM1NGY3ZWFiNDYyNmI1OTU0OThjYjU3NGQz
1371612 Flange Block Bearings 

TIMKEN TIMKEN

RCJT 40

Description

RCJT 40 FLANGE BRG UNIT ; 2-BOLT PRESSED STEEL

Flange Block Bearing; 2 Bolt Flange Block; 40MM Bore; 144MM Bolt Circle Diameter; 143.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal

Part #

RCJT 40

BDI #
1371612

Details

245.42 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 245.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.191
EAN
0087796205970
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
GE40KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
4.83
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 40MM Bore; 144MM Bolt Circle Diameter; 143.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bolt Spacing
5.65 Inch | 143.5 Millimeter
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.217 Inch | 56.3 Millimeter
Bore
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh