https://www.bdiexpress.com/medias/INDFAFFBXXXX-RCJTC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5N3xpbWFnZS9qcGVnfGFHRTJMMmhpTmk4eE1EYzJOalV5T1RFd01UZzFOQzlKVGtSR1FVWkdRbGhZV0ZoZlVrTktWRU5mTWtKTVZGOHpNREI0TXpBd0xtcHdad3w3MWRlYmYyOTg5MDBhNmQ4ZDBkODAzMmNiZmE5ODA5ZTZkZDg4NDRkMDY5MzQ5NjI3YjlhYWU1ZWJjNDM1ZmM0
https://www.bdiexpress.com/medias/INDFAFFBXXXX-RCJTC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5N3xpbWFnZS9qcGVnfGFHRTJMMmhpTmk4eE1EYzJOalV5T1RFd01UZzFOQzlKVGtSR1FVWkdRbGhZV0ZoZlVrTktWRU5mTWtKTVZGOHpNREI0TXpBd0xtcHdad3w3MWRlYmYyOTg5MDBhNmQ4ZDBkODAzMmNiZmE5ODA5ZTZkZDg4NDRkMDY5MzQ5NjI3YjlhYWU1ZWJjNDM1ZmM0
TIMKEN
TIMKEN
RCJTC 5/8
TIMKEN TIMKEN
Description
RCJTC 5/8 FLANGE BRG UNIT ; 5/8" BORE 3" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
RCJTC 5/8
BDI #
1371649
Details
146.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RCJTC-5-8/p/1371649
Your Price
$ 146.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.37
EAN
0087796056503
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
25/64 Inch
Relubricatable
Yes
Insert Part Number
GC1010KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RCJTC 5/8
Weight / LBS
0.81
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bore
0.625 Inch | 15.875 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3 Inch | 76.2 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

