https://www.bdiexpress.com/medias/INDINAFBXXXX-RCJTL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3OHxpbWFnZS9qcGVnfGFHRXlMMmd4WWk4eE1EYzJPVFV6TURFNU1Ua3dNaTlKVGtSSlRrRkdRbGhZV0ZoZlVrTktWRXhmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w4NTZiZDJmZTI2MGQ3NGM0Y2UzOGUyMTZjODMwYjliZWZiZGNkNDhlMmQ4OWU4NzhmMmI3NDMzMjExMzM4ZDk4
https://www.bdiexpress.com/medias/INDINAFBXXXX-RCJTL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3OHxpbWFnZS9qcGVnfGFHRXlMMmd4WWk4eE1EYzJPVFV6TURFNU1Ua3dNaTlKVGtSSlRrRkdRbGhZV0ZoZlVrTktWRXhmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w4NTZiZDJmZTI2MGQ3NGM0Y2UzOGUyMTZjODMwYjliZWZiZGNkNDhlMmQ4OWU4NzhmMmI3NDMzMjExMzM4ZDk4
INA
INA
RCJTL45
INA INA
Description
RCJTL45 FLANGE BLOCK BEARING
Flange Block Bearing; 2 Bolt Flange Block; 45MM Bore; 148MM Bolt Circle Diameter; 148.5MM Bolt Spacing; 1 Piece Solid; Drive Slot; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
RCJTL45
BDI #
1176932
Details
544.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RCJTL45/p/1176932
Your Price
$ 544.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.76
EAN
4054372939464
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Drive Slot
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
GLE45KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Non Locating Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RCJTL45
Weight / LBS
4.631
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 45MM Bore; 148MM Bolt Circle Diameter; 148.5MM Bolt Spacing; 1 Piece Solid; Drive Slot; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Bore
1.772 Inch | 45 Millimeter
Bolt Spacing
5.846 Inch | 148.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

