https://www.bdiexpress.com/medias/INDINAFBXXXX-RCJTY-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIyOXxpbWFnZS9qcGVnfGFEZ3lMMmczTlM4eE1EYzJPREV6TnpFNU1UUTFOQzlKVGtSSlRrRkdRbGhZV0ZoZlVrTktWRmxmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w3Zjk5OWQ3Mzc2M2I1ZmIwMmFkZjAyYTE3YTI1ZDM3MWQwZTY0N2M3MmE4ODMyZGY0ZjE4ZmNjNmVkNmRjOTVi
https://www.bdiexpress.com/medias/INDINAFBXXXX-RCJTY-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIyOXxpbWFnZS9qcGVnfGFEZ3lMMmczTlM4eE1EYzJPREV6TnpFNU1UUTFOQzlKVGtSSlRrRkdRbGhZV0ZoZlVrTktWRmxmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w3Zjk5OWQ3Mzc2M2I1ZmIwMmFkZjAyYTE3YTI1ZDM3MWQwZTY0N2M3MmE4ODMyZGY0ZjE4ZmNjNmVkNmRjOTVi
INA
INA
RCJTY40-XL-N
INA INA
Description
RCJTY40-XL-N BRIDE UNIT ; 2 BOULON
Flange Block Bearing; 2 Bolt Flange Block; 40MM Bore; 144MM Bolt Circle Diameter; 143.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
RCJTY40-XL-N
BDI #
1182297
Details
202.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RCJTY40-XL-N/p/1182297
Your Price
$ 202.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.57
EAN
4012802797022
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
GYE40KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | With Grub Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RCJTY40
Weight / LBS
3.969
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 40MM Bore; 144MM Bolt Circle Diameter; 143.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.65 Inch | 143.5 Millimeter
Bore
1.575 Inch | 40 Millimeter
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

