Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RCJTZ45-XL-I https://www.bdiexpress.com/medias/INDINAFBXXXX-RCJTZ-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxNHxpbWFnZS9qcGVnfGFEY3lMMmd4TXk4eE1EYzJPVFU0T1RRMk9USXhOQzlKVGtSSlRrRkdRbGhZV0ZoZlVrTktWRnBmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xiOTJkYzdmOTA4MDY0YTI0MmI0YjU3MDVlNzVhNDliYmMwMTUxYmM0Y2E3ODY5NmY3NDRhODIyYzIyOTEwOTIx
18317486 Flange Block Bearings 

INA INA

RCJTZ45-XL-I

Description

RCJTZ45-XL-I X-LIFE FLANGED HSG UNIT ; POR NON-RETURNABLE

Flange Block Bearing; 2 Bolt Flange Cartridge; 45MM Bore; 148MM Bolt Circle Diameter; 148.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal

Part #

RCJTZ45-XL

BDI #
18317486

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.95
EAN
4012802791143
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
GE45KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Centering Spigot
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RCJTZ45
Weight / LBS
4.101
Long Description
Flange Block Bearing; 2 Bolt Flange Cartridge; 45MM Bore; 148MM Bolt Circle Diameter; 148.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Bore
1.772 Inch | 45 Millimeter
Bolt Spacing
5.846 Inch | 148.5 Millimeter
Cartridge Pilot Depth
0.157 Inch | 4 Millimeter
Cartridge Pilot Diameter
4.134 Inch | 105 Millimeter
Length Thru Bore
2.217 Inch | 56.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh