SEALMASTER
SEALMASTER
RFB 204C
SEALMASTER SEALMASTER
Description
RFB 204C FLANGE BLOCK BEARING UNIT ; 2-1/4" BORE 7.6" BOLT CIRCLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/4" Bore; 7.6" Bolt Circle Diameter; 5-3/8" Bolt Spacing; 2 Piece Split; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Seal
Part #
559886
BDI #
351584
Details
1379.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RFB-204C/p/351584
Your Price
$ 1,379.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
11.05
EAN
0662288493839
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
RCI-204-C
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RFB 204C
Manufacturer Internal Number
559886
Weight / LBS
24
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/4" Bore; 7.6" Bolt Circle Diameter; 5-3/8" Bolt Spacing; 2 Piece Split; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Seal
Bore
2.25 Inch | 57.15 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Nominal Bolt Circle Diameter Round
7.6 Inch | 193 Millimeter
Bolt Spacing
5.375 Inch | 136.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



