SEALMASTER
SEALMASTER
RFB 308C
SEALMASTER SEALMASTER
Description
RFB 308C FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE COLLAR MOUNT
Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/2" Bore; 9.9" Bolt Circle Diameter; 7" Bolt Spacing; 2 Piece Split; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Seal
Part #
559896
BDI #
351602
Details
3430.53
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RFB-308C/p/351602
Your Price
$ 3,430.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
26.06
EAN
0662288493921
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
RCI-308-C
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RFB 308C
Manufacturer Internal Number
559896
Weight / LBS
57.4
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/2" Bore; 9.9" Bolt Circle Diameter; 7" Bolt Spacing; 2 Piece Split; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Seal
Bore
3.5 Inch | 88.9 Millimeter
Bolt Spacing
7 Inch | 177.8 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Nominal Bolt Circle Diameter Round
9.9 Inch | 251.7 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


