Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RFBA 212 https://www.bdiexpress.com/medias/INDMORFBXXXX-RFBA-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3OHxpbWFnZS9qcGVnfGFEQTBMMmcyWWk4eE1EYzJOVGsxTWpNMU1qSTROaTlKVGtSTlQxSkdRbGhZV0ZoZlVrWkNRVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58YzZiYTdjYjhkNTZmODJlNGFmODVkYzQwMGE5ZjI4OGJjMjAwOWE5NzNiMDQ2OWVlM2IzOGM5Zjk4NzI5MTEzNg
352519 Flange Block Bearings 

SEALMASTER SEALMASTER

RFBA 212

Description

RFBA 212 FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE COLLAR MOUNT

Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/4" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 2 Piece Split; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Felt Labyrinth Seal

Part #

551898

BDI #
352519

Details

4758.68 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,758.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
14.515
EAN
0662288483359
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
RCIA-212
Seals
Felt Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Single Collar | Has Flinger | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RFBA 212
Manufacturer Internal Number
551898
Weight / LBS
33.4
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/4" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 2 Piece Split; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Felt Labyrinth Seal
Bolt Spacing
6 Inch | 152.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Length Thru Bore
3.69 Inch | 93.726 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh