https://www.bdiexpress.com/medias/INDFAFFBXXXX-RFC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwM3xpbWFnZS9qcGVnfGFEY3lMMmc1WlM4eE1EYzNNRE14TXpBNE5EazFPQzlKVGtSR1FVWkdRbGhZV0ZoZlVrWkRYelJDVEZSZk16QXdlRE13TUM1cWNHY3xkYWJkNzVjNGQzYzJmMzYzZGMwYWFkZDZjNmFlYzJhNGIwYTEyNTA3NDA0NThiMzBlZWRjNWMyNmI3ZjhkZWFk
https://www.bdiexpress.com/medias/INDFAFFBXXXX-RFC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwM3xpbWFnZS9qcGVnfGFEY3lMMmc1WlM4eE1EYzNNRE14TXpBNE5EazFPQzlKVGtSR1FVWkdRbGhZV0ZoZlVrWkRYelJDVEZSZk16QXdlRE13TUM1cWNHY3xkYWJkNzVjNGQzYzJmMzYzZGMwYWFkZDZjNmFlYzJhNGIwYTEyNTA3NDA0NThiMzBlZWRjNWMyNmI3ZjhkZWFk
TIMKEN
TIMKEN
RFC1 15/16
TIMKEN TIMKEN
Description
RFC1 15/16 FLANGE BRG UNIT ; 4 BOLT ROUND CARTRIDGE 1-15/16" BORE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
RFC1 15/16
BDI #
1371718
Details
656.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RFC1-15-16/p/1371718
Your Price
$ 656.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.211
EAN
0087796060708
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
17/32 Inch
Relubricatable
Yes
Insert Part Number
GC1115KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RFC 1 15/16
Weight / LBS
7.08
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bore
1.938 Inch | 49.225 Millimeter
Cartridge Pilot Depth
0.625 Inch | 15.875 Millimeter
Nominal Bolt Circle Diameter Round
5.4 Inch | 138 Millimeter
Cartridge Pilot Diameter
4.5 Inch | 114.3 Millimeter
Length Thru Bore
1.906 Inch | 48.4 Millimeter
Bolt Spacing
3.8 Inch | 96.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

