https://www.bdiexpress.com/medias/INDINAFBXXXX-RFE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzNHxpbWFnZS9qcGVnfGFHRTFMMmcwTXk4eE1EYzJPVE0yTURRMU16WTJNaTlKVGtSSlRrRkdRbGhZV0ZoZlVrWkZYelJDVEZSZk16QXdlRE13TUM1cWNHY3w5MzhhYmQ5MjVlMWUxNGYwZjg1YzI5YTQxZjFiYjdkZGFiMTQwOTA2YWNmMWYzYTQwOTM0YTlkZTY3YWUzNWU1
https://www.bdiexpress.com/medias/INDINAFBXXXX-RFE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzNHxpbWFnZS9qcGVnfGFHRTFMMmcwTXk4eE1EYzJPVE0yTURRMU16WTJNaTlKVGtSSlRrRkdRbGhZV0ZoZlVrWkZYelJDVEZSZk16QXdlRE13TUM1cWNHY3w5MzhhYmQ5MjVlMWUxNGYwZjg1YzI5YTQxZjFiYjdkZGFiMTQwOTA2YWNmMWYzYTQwOTM0YTlkZTY3YWUzNWU1
INA
INA
RFE45-XL
INA INA
Description
RFE45-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Block; 45MM Bore; 130MM Bolt Circle Diameter; 91.9MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
RFE45-XL
BDI #
1177023
Details
372.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RFE45-XL/p/1177023
Your Price
$ 372.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.01
EAN
4012802793666
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
GE45KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Centering Spigot
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RFE45
Weight / LBS
4.542
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 45MM Bore; 130MM Bolt Circle Diameter; 91.9MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bolt Spacing
3.6 Inch | 91.9 Millimeter
Bore
1.772 Inch | 45 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.224 Inch | 56.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

