Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RFP 407 https://www.bdiexpress.com/medias/INDMORFBXXXX-RFP-6BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIyMHxpbWFnZS9qcGVnfGFEQTNMMmc0WWk4eE1EYzJOakl3TnpnME5ETTRNaTlKVGtSTlQxSkdRbGhZV0ZoZlVrWlFYelpDVEZSZk16QXdlRE13TUM1cWNHY3wyYTY0NDZiYzY4N2EyYTYyY2I4NWQ3NmJjYzk4NGRkNjY0ODRiNjg1ZGI0ZDk5NTQ3NTU3ZjdlNGM4YmRkMmNl
351653 Flange Block Bearings 

SEALMASTER SEALMASTER

RFP 407

Description

RFP 407 FLANGE BLOCK ROLLER BEARING ; NON-RETURNABLE

Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-7/16" Bore; 11.8" Bolt Circle Diameter; 2 Piece Split; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Felt Labyrinth Seal

Part #

550343

BDI #
351653

Details

8515.8 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,515.80 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
41.314
EAN
0662288480679
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
RCI-407
Seals
Felt Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Double Collar | Has Flinger | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RFP 407
Manufacturer Internal Number
550343
Weight / LBS
91
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-7/16" Bore; 11.8" Bolt Circle Diameter; 2 Piece Split; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Felt Labyrinth Seal
Cartridge Pilot Depth
2.38 Inch | 60.452 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Cartridge Pilot Diameter
10.25 Inch | 260 Millimeter
Nominal Bolt Circle Diameter Round
11.8 Inch | 300 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh