https://www.bdiexpress.com/medias/INDMORFBXXXX-RFP-6BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIyMHxpbWFnZS9qcGVnfGFEQTNMMmc0WWk4eE1EYzJOakl3TnpnME5ETTRNaTlKVGtSTlQxSkdRbGhZV0ZoZlVrWlFYelpDVEZSZk16QXdlRE13TUM1cWNHY3wyYTY0NDZiYzY4N2EyYTYyY2I4NWQ3NmJjYzk4NGRkNjY0ODRiNjg1ZGI0ZDk5NTQ3NTU3ZjdlNGM4YmRkMmNl
https://www.bdiexpress.com/medias/INDMORFBXXXX-RFP-6BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIyMHxpbWFnZS9qcGVnfGFEQTNMMmc0WWk4eE1EYzJOakl3TnpnME5ETTRNaTlKVGtSTlQxSkdRbGhZV0ZoZlVrWlFYelpDVEZSZk16QXdlRE13TUM1cWNHY3wyYTY0NDZiYzY4N2EyYTYyY2I4NWQ3NmJjYzk4NGRkNjY0ODRiNjg1ZGI0ZDk5NTQ3NTU3ZjdlNGM4YmRkMmNl
SEALMASTER
SEALMASTER
RFP 408
SEALMASTER SEALMASTER
Description
RFP 408 FLANGE BLOCK ROLLER BEARING ; NON-RETURNABLE
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-1/2" Bore; 11.8" Bolt Circle Diameter; 2 Piece Split; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Felt Labyrinth Seal
Part #
550344
BDI #
351655
Details
8686.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RFP-408/p/351655
Your Price
$ 8,686.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
41.314
EAN
0662288480686
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
RCI-408
Seals
Felt Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Double Collar | Has Flinger | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RFP 408
Manufacturer Internal Number
550344
Weight / LBS
91
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-1/2" Bore; 11.8" Bolt Circle Diameter; 2 Piece Split; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Felt Labyrinth Seal
Bore
4.5 Inch | 114.3 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Cartridge Pilot Diameter
10.25 Inch | 260 Millimeter
Cartridge Pilot Depth
2.38 Inch | 60.452 Millimeter
Nominal Bolt Circle Diameter Round
11.8 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

