https://www.bdiexpress.com/medias/INDFAFFBXXXX-SCJT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY2NnxpbWFnZS9qcGVnfGFEUmhMMmhqTkM4eE1EYzJOamN5TXprM016RTFNQzlKVGtSR1FVWkdRbGhZV0ZoZlUwTktWRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZDEyNjk0YzdiZGEwMTQ5ZTNkZTIzNWZmYmNmOTUzMDU1MDliYmU0MzZmNjFjZWViNzUxZmM3NDI0ZTQ5MmY0Nw
https://www.bdiexpress.com/medias/INDFAFFBXXXX-SCJT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY2NnxpbWFnZS9qcGVnfGFEUmhMMmhqTkM4eE1EYzJOamN5TXprM016RTFNQzlKVGtSR1FVWkdRbGhZV0ZoZlUwTktWRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZDEyNjk0YzdiZGEwMTQ5ZTNkZTIzNWZmYmNmOTUzMDU1MDliYmU0MzZmNjFjZWViNzUxZmM3NDI0ZTQ5MmY0Nw
TIMKEN
TIMKEN
SCJT1
TIMKEN TIMKEN
Description
SCJT1 FLANGE BRG UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
SCJT1
BDI #
1372579
Details
96.07
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SCJT1/p/1372579
Your Price
$ 96.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.55
EAN
0087796057517
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
15/32 Inch
Relubricatable
Yes
Insert Part Number
GYA100RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SCJT 1
Weight / LBS
1.07
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.109 Inch | 28.169 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.891 Inch | 98.83 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

