NTN
NTN
SESF211N
NTN NTN
Description
SESF211N FLANGED BLOCK BALL BEARING ; BU COMPLETE STAINLESS STEEL ME
Flange Block Bearing; 4 Bolt Square Flange Block; 55MM Bore; 184MM Bolt Circle Diameter; 130MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
SESF211N
BDI #
1229748
Details
1187.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SESF211N/p/1229748
Your Price
$ 1,187.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.1
EAN
3413529516186
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
19 Millimeter
Relubricatable
Yes
Insert Part Number
SES211
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
8.88463
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 55MM Bore; 184MM Bolt Circle Diameter; 130MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Bore
2.165 Inch | 55 Millimeter
Bolt Spacing
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

