https://www.bdiexpress.com/medias/INDNTNFBXXXX-SESFL-2BLT-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyM3xpbWFnZS9qcGVnfGFESXpMMmd5WXk4eE1EYzJPRGN4TXpRNE1qSTNNQzlKVGtST1ZFNUdRbGhZV0ZoZlUwVlRSa3hmTWtKTVZGOUZRME5mTXpBd2VETXdNQzVxY0djfDJkYWMxNmIyMGVhYjNkZTk5ZDQ4NWVjNWEwMzkwZmZmNTA4N2FiZGM2MzI2NWE2YzFiNDNjMDYwZjhjM2Q4NGE
https://www.bdiexpress.com/medias/INDNTNFBXXXX-SESFL-2BLT-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyM3xpbWFnZS9qcGVnfGFESXpMMmd5WXk4eE1EYzJPRGN4TXpRNE1qSTNNQzlKVGtST1ZFNUdRbGhZV0ZoZlUwVlRSa3hmTWtKTVZGOUZRME5mTXpBd2VETXdNQzVxY0djfDJkYWMxNmIyMGVhYjNkZTk5ZDQ4NWVjNWEwMzkwZmZmNTA4N2FiZGM2MzI2NWE2YzFiNDNjMDYwZjhjM2Q4NGE
NTN
NTN
SESFL201N
NTN NTN
Description
SESFL201N FLANGED BLOCK BALL BEARING ; BU COMPLETE STAINLESS STEEL ME
Flange Block Bearing; 2 Bolt Flange Block; 12MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
SESFL201N
BDI #
1229750
Details
339.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SESFL201N/p/1229750
Your Price
$ 339.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.4
EAN
3413529516506
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
SES201
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.99208
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 12MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
0.472 Inch | 12 Millimeter
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.543 Inch | 90 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

