SEALMASTER
SEALMASTER
SF-42
SEALMASTER SEALMASTER
Description
SF-42 ; NP NPL SF SFT (A BORES NON-DFS
Flange Block Bearing; 4 Bolt Square Flange Block; 2-5/8" Bore; 8.3" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Seal
Part #
700465
BDI #
349203
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SF-42/p/349203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.446
EAN
0662461003671
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
21/32 Inch
Relubricatable
Yes
Insert Part Number
2-210
Seals
Felt
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-42
Manufacturer Internal Number
700465
Weight / LBS
16.4
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-5/8" Bore; 8.3" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.875 Inch | 149.225 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Nominal Bolt Circle Diameter Round
8.3 Inch | 211 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh