SEALMASTER
SEALMASTER
SFC-19T XLO
SEALMASTER SEALMASTER
Description
SFC-19T XLO FLANGE CARTRIDGE BRG UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-3/16" Bore; 3-1/2" Bolt Circle Diameter; 2.546" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Cut Down Felt Labyrinth Seal
Part #
714428
BDI #
352274
Details
740.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFC-19T-XLO/p/352274
Your Price
$ 740.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.453
EAN
0662461322284
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
2-13T-XLO
Seals
Cut Down Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Extended Inner Ring
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SFC-19T XLO
Manufacturer Internal Number
714428
Weight / LBS
3.2
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-3/16" Bore; 3-1/2" Bolt Circle Diameter; 2.546" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Cut Down Felt Labyrinth Seal
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.61 Inch | 40.9 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Cartridge Pilot Diameter
3 Inch | 76.2 Millimeter
Bolt Spacing
2.546 Inch | 64.668 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh