https://www.bdiexpress.com/medias/INDS-MXXXXXX-711701-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMjV8aW1hZ2UvanBlZ3xhREZsTDJnNVlTOHhNREU1TnpneE16Z3lNVFEzTUM5SlRrUlRMVTFZV0ZoWVdGaGZOekV4TnpBeFh6QXhYek13TUhnek1EQXVhbkJufGNkYzliNTllYWVkMGVjNWUwMmNhNzNiMmE1NDBlOTQ5ZmI2MzhiMGE0ZDA5ZjExMTEzYjVmMzBiOWQ4NzFlZWU
https://www.bdiexpress.com/medias/INDS-MXXXXXX-711701-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMjV8aW1hZ2UvanBlZ3xhREZsTDJnNVlTOHhNREU1TnpneE16Z3lNVFEzTUM5SlRrUlRMVTFZV0ZoWVdGaGZOekV4TnpBeFh6QXhYek13TUhnek1EQXVhbkJufGNkYzliNTllYWVkMGVjNWUwMmNhNzNiMmE1NDBlOTQ5ZmI2MzhiMGE0ZDA5ZjExMTEzYjVmMzBiOWQ4NzFlZWU
SEALMASTER
SEALMASTER
SFC-210TM XLO
SEALMASTER SEALMASTER
Description
SFC-210TM XLO FLANGE CARTRIDGE BRG UNIT ; NON-RETURNABLE 50MM BORE
Flange Block Bearing; 4 Bolt Round Flange Block; 50MM Bore; 130MM Bolt Circle Diameter; 91.592MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Cut Down Felt Labyrinth Seal
Part #
711701
BDI #
352825
Details
2495.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFC-210TM-XLO/p/352825
Your Price
$ 2,495.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.223
EAN
0662461341094
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5210TM-XLO
Seals
Cut Down Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Extended Inner Ring
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SFC-210TM XLO
Manufacturer Internal Number
711701
Weight / LBS
7.1
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 50MM Bore; 130MM Bolt Circle Diameter; 91.592MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Cut Down Felt Labyrinth Seal
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Length Thru Bore
2.17 Inch | 55.118 Millimeter
Bolt Spacing
3.606 Inch | 91.592 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


