SEALMASTER
SEALMASTER
SFC-210TMC
SEALMASTER SEALMASTER
Description
SFC-210TMC FLANGE CARTRIDGE BEARING UNIT ; 50MM BORE 130MM BOLT CIRCLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 50MM Bore; 130MM Bolt Circle Diameter; 91.9MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
704325
BDI #
356685
Details
654.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFC-210TMC/p/356685
Your Price
$ 654.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.133
EAN
0662461254387
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
5210TMC
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Skwezloc | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SFC-210TMC
Manufacturer Internal Number
704325
Weight / LBS
6.9
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 50MM Bore; 130MM Bolt Circle Diameter; 91.9MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Cartridge Pilot Depth
0.472 Inch | 12 Millimeter
Cartridge Pilot Diameter
4.25 Inch | 108 Millimeter
Bolt Spacing
3.6 Inch | 91.9 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh