SEALMASTER
SEALMASTER
SFC-25
SEALMASTER SEALMASTER
Description
SFC-25 FLANGE CARTRIDGE BEARING UNIT ; GEN GOLD SET SCREW
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-9/16" Bore; 4.4" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Part #
700514
BDI #
355760
Details
634.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFC-25/p/355760
Your Price
$ 634.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.134
EAN
0662461003992
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
2-19
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SFC-25
Manufacturer Internal Number
700514
Weight / LBS
4.7
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-9/16" Bore; 4.4" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Bore
1.563 Inch | 39.7 Millimeter
Cartridge Pilot Depth
0.438 Inch | 11.125 Millimeter
Length Thru Bore
1.938 Inch | 49.23 Millimeter
Cartridge Pilot Diameter
3.625 Inch | 92 Millimeter
Nominal Bolt Circle Diameter Round
4.4 Inch | 111 Millimeter
Bolt Spacing
3.1 Inch | 78.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



