

SEALMASTER
SEALMASTER
SFC-32C
SEALMASTER SEALMASTER
Description
SFC-32C FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE 5.4" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
703506
BDI #
355770
Details
854.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFC-32C/p/355770
Your Price
$ 854.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.243
EAN
0662461022399
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
2-2C
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SFC-32C
Manufacturer Internal Number
703506
Weight / LBS
7.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Bore
2 Inch | 50.8 Millimeter
Cartridge Pilot Depth
0.625 Inch | 15.875 Millimeter
Cartridge Pilot Diameter
4.5 Inch | 114.3 Millimeter
Nominal Bolt Circle Diameter Round
5.4 Inch | 138 Millimeter
Bolt Spacing
3.8 Inch | 96.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh