SEALMASTER
SEALMASTER
SFC-34
SEALMASTER SEALMASTER
Description
SFC-34 FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/8" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Part #
700522
BDI #
355777
Details
879.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFC-34/p/355777
Your Price
$ 879.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.133
EAN
0662461004074
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
2-22
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SFC-34
Manufacturer Internal Number
700522
Weight / LBS
7.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/8" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing
3.8 Inch | 96.5 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Cartridge Pilot Depth
0.625 Inch | 15.875 Millimeter
Cartridge Pilot Diameter
4.5 Inch | 114.3 Millimeter
Nominal Bolt Circle Diameter Round
5.4 Inch | 138 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh