Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SFT-16 DRT https://www.bdiexpress.com/medias/INDMORFBXXXX-SFT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mzl8aW1hZ2UvanBlZ3xhRGswTDJneE5TOHhNRFU0TnpFMk9UWTROVFV6TkM5SlRrUk5UMUpHUWxoWVdGaGZVMFpVWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NDdiZjM3YTlkYjVmMDU4NDE0ODI2NmZlOGY0Yzc3YjVmMGJmMmVjMmUxZTQ5NzA2MWZjZjE1OTYyY2M5MDAyYg
333252 Flange Block Bearings 

SEALMASTER SEALMASTER

SFT-16 DRT

Description

SFT-16 DRT ; GOLD BEARING BULK MATL

Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal

Part #

715457

BDI #
333252

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.73
EAN
0662461327531
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
15/32 Inch
Relubricatable
Yes
Insert Part Number
2-1-DRT
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Highly Contaminated | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SFT-16 DRT
Manufacturer Internal Number
715457
Weight / LBS
1.6
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Bolt Spacing
3.891 Inch | 98.83 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bore
1 Inch | 25.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh