https://www.bdiexpress.com/medias/INDRHPFBXXXX-SFT-2BLT-ECC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3NXxpbWFnZS9qcGVnfGFETmhMMmczTUM4eE1EYzJPRE15TmpJek1EQTBOaTlKVGtSU1NGQkdRbGhZV0ZoZlUwWlVYekpDVEZSZlJVTkRYME5KWHpNd01IZ3pNREF1YW5CbnxhOTIyOTVjODc0ZDc2Y2YzM2FhYTVjZjM1YmM5NmFlMTdjNDgwZDg3YmQzMDEyY2ZhOWJiODRmMTdkY2ZlOTUx
https://www.bdiexpress.com/medias/INDRHPFBXXXX-SFT-2BLT-ECC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3NXxpbWFnZS9qcGVnfGFETmhMMmczTUM4eE1EYzJPRE15TmpJek1EQTBOaTlKVGtSU1NGQkdRbGhZV0ZoZlUwWlVYekpDVEZSZlJVTkRYME5KWHpNd01IZ3pNREF1YW5CbnxhOTIyOTVjODc0ZDc2Y2YzM2FhYTVjZjM1YmM5NmFlMTdjNDgwZDg3YmQzMDEyY2ZhOWJiODRmMTdkY2ZlOTUx
RHP BEARING
RHP BEARING
SFT16EC
RHP BEARING RHP BEARING
Description
SFT16EC FLANGE MOUNTED UNIT ; 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 16MM Bore; 76MM Bolt Circle Diameter; 76.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
SFT16EC
BDI #
15093411
Details
137.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFT16EC/p/15093411
Your Price
$ 137.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.88
EAN
0747023027194
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
1017-16EC
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.1
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 16MM Bore; 76MM Bolt Circle Diameter; 76.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
3.012 Inch | 76.5 Millimeter
Bore
0.63 Inch | 16 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.124 Inch | 28.55 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

