SEALMASTER
SEALMASTER
SFTMH-27T
SEALMASTER SEALMASTER
Description
SFTMH-27T FLANGE BEARING UNIT ; 1-11/16" BORE 9/16" BOLT CIRCLE
Flange Block Bearing; 2 Bolt Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 5-27/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
716584
BDI #
333851
Details
295.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFTMH-27T/p/333851
Your Price
$ 295.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.15
EAN
0662461340691
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
MH-27T
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
716584
Weight / LBS
2.14
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 5-27/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
5.844 Inch | 148.438 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh