Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

333853 Flange Block Bearings 

SEALMASTER SEALMASTER

SFTMH-31T

Description

SFTMH-31T FLANGE BEARING UNIT ; 1-15/16" BORE 5/8" BOLT CIRCLE

Flange Block Bearing; 2 Bolt Flange Block; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 6-3/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

716586

BDI #
333853

Details

391.2 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 391.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.465
EAN
0662461340707
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
MH-31T
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
716586
Weight / LBS
2.39
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 6-3/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.094 Inch | 53.2 Millimeter
Bolt Spacing
6.188 Inch | 157.175 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Bore
1.938 Inch | 49.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh