https://www.bdiexpress.com/medias/INDTIMFBXXXX-3FB-BL-THRM-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MzN8aW1hZ2UvanBlZ3xhR0UzTDJoaU9TOHhNRGd3T0RrME1ERTVPVGsyTmk5SlRrUlVTVTFHUWxoWVdGaGZNMFpDWDBKTVgxUklVazFmUWxOTVgxSk1WVUpmTXpBd2VETXdNQzVxY0djfDU4ZjU0MzZjZWZiNDgzMGVmYzgxMDU1NzM3N2Y4ZTQwZjdjMDM2Mzg1YWZmMmNhMTExYzY5MDg5YzRhZDc4OTQ
https://www.bdiexpress.com/medias/INDTIMFBXXXX-3FB-BL-THRM-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MzN8aW1hZ2UvanBlZ3xhR0UzTDJoaU9TOHhNRGd3T0RrME1ERTVPVGsyTmk5SlRrUlVTVTFHUWxoWVdGaGZNMFpDWDBKTVgxUklVazFmUWxOTVgxSk1WVUpmTXpBd2VETXdNQzVxY0djfDU4ZjU0MzZjZWZiNDgzMGVmYzgxMDU1NzM3N2Y4ZTQwZjdjMDM2Mzg1YWZmMmNhMTExYzY5MDg5YzRhZDc4OTQ
TIMKEN
TIMKEN
SUCBFB206-IP69K/F
TIMKEN TIMKEN
Description
SUCBFB206-IP69K/F FLANGE BRACKET BEARING ; 3-BOLT FLANGE W/FOOD GRADE GREASE
Flange Block Bearing; 3 Bolt Flange Bracket; 30MM Bore; 47.625MM Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
SUCBFB206-IP69K/F
BDI #
27640799
Details
442.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCBFB206-IP69K-F/p/27640799
Your Price
$ 442.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.089
EAN
0085706136628
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
SUC206-IP69K/F
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted | Blue Polymer
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
2.4
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 30MM Bore; 47.625MM Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
1.875 Inch | 47.625 Millimeter
Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

