https://www.bdiexpress.com/medias/INDTIMFBXXXX-2FL-BL-THRM-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzB8aW1hZ2UvanBlZ3xhREl4TDJnMk1pOHhNRGd3T0RrME1qWTFOelUyTmk5SlRrUlVTVTFHUWxoWVdGaGZNa1pNWDBKTVgxUklVazFmUWxOTVgxSk1WVUpmTXpBd2VETXdNQzVxY0djfDM1NGMwN2I4OGIyMzI2OTRlNzMyYjk1MjNlNzI4ZWUyNzA1N2RiM2RlOTk1N2JhMDc1NTcwZmNlODNiM2UxNDc
https://www.bdiexpress.com/medias/INDTIMFBXXXX-2FL-BL-THRM-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzB8aW1hZ2UvanBlZ3xhREl4TDJnMk1pOHhNRGd3T0RrME1qWTFOelUyTmk5SlRrUlVTVTFHUWxoWVdGaGZNa1pNWDBKTVgxUklVazFmUWxOTVgxSk1WVUpmTXpBd2VETXdNQzVxY0djfDM1NGMwN2I4OGIyMzI2OTRlNzMyYjk1MjNlNzI4ZWUyNzA1N2RiM2RlOTk1N2JhMDc1NTcwZmNlODNiM2UxNDc
TIMKEN
TIMKEN
SUCBFL209-IP69K/F
TIMKEN TIMKEN
Description
SUCBFL209-IP69K/F FLANGE BLOCK BEARING ; 2-BOLT FLANGE W/FOOD GRADE GREASE
Flange Block Bearing; 2 Bolt Flange Block; 45MM Bore; 148MM Bolt Circle Diameter; 148.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
SUCBFL209-IP69K/F
BDI #
27641106
Details
713.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCBFL209-IP69K-F/p/27641106
Your Price
$ 713.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.6
EAN
0085706142223
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
SUC209-IP69K/F
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted | Blue Polymer
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
3.527
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 45MM Bore; 148MM Bolt Circle Diameter; 148.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bolt Spacing
5.846 Inch | 148.5 Millimeter
Bore
1.772 Inch | 45 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

