NTN
NTN
SUCF206-20C0FG1
NTN NTN
Description
SUCF206-20C0FG1 FLANGED BEARING ; FOOD GRADE SOLID LUBE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4" Bore; 4.6" Bolt Circle Diameter; 3-17/64" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
SUCF206-20C0FG1
BDI #
21973662
Details
574.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCF206-20C0FG1/p/21973662
Your Price
$ 574.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
4547359905687
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
SUC206-20
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Open End Cap
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.49
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4" Bore; 4.6" Bolt Circle Diameter; 3-17/64" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.266 Inch | 82.956 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh