https://www.bdiexpress.com/medias/INDNTNFBXXXX-4B-SQ-SUCF-SS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ2MTh8aW1hZ2UvanBlZ3xhRFV6TDJnd055OHhNRFF5TWpjMk16WTFNVEV3TWk5SlRrUk9WRTVHUWxoWVdGaGZORUpmVTFGZlUxVkRSbDlUVTE5U1RGOHpNREI0TXpBd0xtcHdad3xiMGI4NmI1YzJhODgyNDdmNzExMjZmZjNmMmM3MzA0NmZjOWRlZjJkNDgzNWVkZGNjMTRmYzlkZDVmN2Y3ZGYy
NTN
NTN
SUCF206-20FG1
NTN NTN
Description
SUCF206-20FG1 FLANGED BLOCK BALL BEARING ; 4 BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4" Bore; 4.6" Bolt Circle Diameter; 3.27" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
SUCF206-20FG1
BDI #
20862231
Details
490.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCF206-20FG1/p/20862231
Your Price
$ 490.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
4547359882247
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.47 Inch
Relubricatable
Yes
Insert Part Number
SUC206-20
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Food Grade Grease
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.49122
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4" Bore; 4.6" Bolt Circle Diameter; 3.27" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
3.27 Inch | 83.058 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh