https://www.bdiexpress.com/medias/INDNTNFBXXXX-SUCF-4BLT-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5N3xpbWFnZS9qcGVnfGFHRTNMMmhsTkM4eE1EYzNNREkxTWpRek1UTTVNQzlKVGtST1ZFNUdRbGhZV0ZoZlUxVkRSbDgwUWt4VVgwTkRYek13TUhnek1EQXVhbkJufDFiNDRlOGFkY2YwMDM1ODU4NzQ4OTY2OWNlOTBjYmIwZWE2ZjBkNDFiZjg4MDY2OWZlZWJkZGIwMzdiM2UzNjM
https://www.bdiexpress.com/medias/INDNTNFBXXXX-SUCF-4BLT-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5N3xpbWFnZS9qcGVnfGFHRTNMMmhsTkM4eE1EYzNNREkxTWpRek1UTTVNQzlKVGtST1ZFNUdRbGhZV0ZoZlUxVkRSbDgwUWt4VVgwTkRYek13TUhnek1EQXVhbkJufDFiNDRlOGFkY2YwMDM1ODU4NzQ4OTY2OWNlOTBjYmIwZWE2ZjBkNDFiZjg4MDY2OWZlZWJkZGIwMzdiM2UzNjM
NTN
NTN
SUCF207-20CCFG1
NTN NTN
Description
SUCF207-20CCFG1 FLANGED BEARING ; 1-1/4"ID 4-BOLT FOOD GRADE SOLID LUBE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
SUCF207-20CCFG1
BDI #
21973666
Details
695.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCF207-20CCFG1/p/21973666
Your Price
$ 695.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
4547359898675
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
SUC207-20
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Closed End Cap
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.11
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1.25 Inch | 31.75 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Bolt Spacing
3.625 Inch | 92.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

