Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUCFL208-24C0FG1 https://www.bdiexpress.com/medias/INDNTNFBXXXX-SUCFL-2BLT-C0-SS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzB8aW1hZ2UvanBlZ3xhR0prTDJnMU1DODVOVGMxTWpjMU1UTTFNREEyTG1wd1p3fDFiM2NhODY3NTZiMjA1OWE1MjI5ZTUyZTk4ZmJhMGYyN2RhZDc3NGI5ZTIwOWY5MzEyODc4MmY3NmQwZTE4MmE
21973722 Flange Block Bearings 

NTN NTN

SUCFL208-24C0FG1

Description

SUCFL208-24C0FG1 FLANGED BEARING ; FOOD GRADE SOLID LUBE

Flange Block Bearing; 2 Bolt Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 5.669" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

SUCFL208-24C0FG1

BDI #
21973722

Details

914.13 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 914.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
4547359904567
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
SUC208-24
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Open End Cap
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.37
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 5.669" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.669 Inch | 143.993 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh