https://www.bdiexpress.com/medias/INDNTNFBXXXX-MUCFPL-4BLT-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYzMHxpbWFnZS9qcGVnfGFEYzFMMmhrWkM4eE1EYzNNRGszTWpZek9USTJNaTlKVGtST1ZFNUdRbGhZV0ZoZlRWVkRSbEJNWHpSQ1RGUmZWRkJmTXpBd2VETXdNQzVxY0djfDI4NmIyOTcxNjVkZDY0NzcwNWY1YjQ4MGZkNWE0MGNhYjY2YjkxNmY0MDIyZDU4ZDQwZmVjNWUyY2VlMGYzNGE
https://www.bdiexpress.com/medias/INDNTNFBXXXX-MUCFPL-4BLT-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYzMHxpbWFnZS9qcGVnfGFEYzFMMmhrWkM4eE1EYzNNRGszTWpZek9USTJNaTlKVGtST1ZFNUdRbGhZV0ZoZlRWVkRSbEJNWHpSQ1RGUmZWRkJmTXpBd2VETXdNQzVxY0djfDI4NmIyOTcxNjVkZDY0NzcwNWY1YjQ4MGZkNWE0MGNhYjY2YjkxNmY0MDIyZDU4ZDQwZmVjNWUyY2VlMGYzNGE
NTN
NTN
SUCFPL206-19FG1
NTN NTN
Description
SUCFPL206-19FG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/16" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
SUCFPL206-19FG1
BDI #
20393794
Details
414.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCFPL206-19FG1/p/20393794
Your Price
$ 414.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.31
EAN
4550253055181
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
MUC206-19
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.68343
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/16" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
4.7 Inch | 120 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

