NTN
NTN
SUCNFL207-20C0FG1
NTN NTN
Description
SUCNFL207-20C0FG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
SUCNFL207-20C0FG1
BDI #
21973544
Details
590.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCNFL207-20C0FG1/p/21973544
Your Price
$ 590.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
4547359906769
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
MUC207-20
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Open End Cap
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.05822
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1.25 Inch | 31.75 Millimeter
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


