https://www.bdiexpress.com/medias/INDNTNFBXXXX-SUCNFL-2BLT-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MjV8aW1hZ2UvanBlZ3xhRFJtTDJoaU5DOHhNRFF5TWpjM016QTRPREk0Tmk5SlRrUk9WRTVHUWxoWVdGaGZVMVZEVGtaTVh6SkNURlJmVWt4Zk16QXdlRE13TUM1cWNHY3w3ZGEyMDQ2NmFlOGY4NmIwZTllZTBhNjI0Mzg4ZjQ0ODExZmIwNzU5MDljMzc1Y2FhYTM1NWE3Y2MyYTEyYzJm
                
                https://www.bdiexpress.com/medias/INDNTNFBXXXX-SUCNFL-2BLT-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MjV8aW1hZ2UvanBlZ3xhRFJtTDJoaU5DOHhNRFF5TWpjM016QTRPREk0Tmk5SlRrUk9WRTVHUWxoWVdGaGZVMVZEVGtaTVh6SkNURlJmVWt4Zk16QXdlRE13TUM1cWNHY3w3ZGEyMDQ2NmFlOGY4NmIwZTllZTBhNjI0Mzg4ZjQ0ODExZmIwNzU5MDljMzc1Y2FhYTM1NWE3Y2MyYTEyYzJm
                
					
						
									NTN
								NTN
							
						
					SUCNFL207
				 
				NTN NTN
Description
						
                            
								SUCNFL207 FLANGED BLOCK BEARING ; 2-BOLT FLANGE
Flanged Bearing; 35MM Bore; 2 Bolt Flange Block Bore; 130MM Bolt Circle; 130MM Bolt Spacing; 1 Piece Solid; Set Screw Mount; Thermoplastic; Ball Bearing; 42.9MM Length Thru Bore; Yes Relubricatable; Contact Seal
                         	Part #
	                    
	                      	SUCNFL207
							BDI #
						
	                      	25267234
							
						
Details
                    
                        417.82
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCNFL207/p/25267234
						
		
		
		
				Your Price
				
						
							$ 417.82 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171501
					Weight / Kilogram
				0
					EAN
				4550253054283
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Set Screw
			Housing Style
				
					2 Bolt Flange Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Thermoplastic
			Expansion / Non-expansion
				
					Non-expansion
			Mounting Bolts
				
					13 Millimeter
			Relubricatable
				
					Yes
			Insert Part Number
				
					SUC207
			Seals
				
					Contact Seal
			Housing Configuration
				
					1 Piece Solid
			Pilot Configuration
				
					No Pilot
			Inch - Metric
				
					Metric
			Other Features
				
					Single Row | Normal Duty | White Housing | Rhombus
			Category - BDI
				
					Flange Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Flanged
			Manufacturer URL
				
					https://www.ntnglobal.com
			Weight / LBS
				
					1.4771
			Long Description
				
					Flanged Bearing; 35MM Bore; 2 Bolt Flange Block Bore; 130MM Bolt Circle; 130MM Bolt Spacing; 1 Piece Solid; Set Screw Mount; Thermoplastic; Ball Bearing; 42.9MM Length Thru Bore; Yes Relubricatable; Contact Seal
			Bolt Spacing
				
					5.118 Inch | 130 Millimeter
			Bore
				
					1.378 Inch | 35 Millimeter
			Nominal Bolt Circle Diameter Round
				
					5.1 Inch | 130 Millimeter
			Length Thru Bore
				
					1.689 Inch | 42.9 Millimeter
			Cartridge Pilot Diameter
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
