https://www.bdiexpress.com/medias/INDTIMFBXXXX-4F-CSS-BSL-NRLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjR8aW1hZ2UvanBlZ3xhREUxTDJoaVlTOHhNRGd3T0Rrek9EVTVORE16TkM5SlRrUlVTVTFHUWxoWVdGaGZORVpmUTFOVFgwSlRURjlPVWt4VlFsOHpNREI0TXpBd0xtcHdad3w0NjRjOTcwNzYwZWUzNzEzY2M2NGMyYzcyZDU0YTQzNmM3YjY3ZWI4ZmFmMWVkZGNlYzIxYTcwNDIzOTJiZjYy
https://www.bdiexpress.com/medias/INDTIMFBXXXX-4F-CSS-BSL-NRLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjR8aW1hZ2UvanBlZ3xhREUxTDJoaVlTOHhNRGd3T0Rrek9EVTVORE16TkM5SlRrUlVTVTFHUWxoWVdGaGZORVpmUTFOVFgwSlRURjlPVWt4VlFsOHpNREI0TXpBd0xtcHdad3w0NjRjOTcwNzYwZWUzNzEzY2M2NGMyYzcyZDU0YTQzNmM3YjY3ZWI4ZmFmMWVkZGNlYzIxYTcwNDIzOTJiZjYy
TIMKEN
TIMKEN
SUCSF207-23-IP69K/FVSL613
TIMKEN TIMKEN
Description
SUCSF207-23-IP69K/FVSL613 FLANGE BLK BRG ; 1 7/16IN BORE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
SUCSF207-23-IP69K/FVSL613
BDI #
27641281
Details
900.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCSF207-23-IP69K-FVSL613/p/27641281
Your Price
$ 900.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.09
EAN
0013992471666
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
15/32 Inch
Relubricatable
Yes
Insert Part Number
SUC207-23-IP69K/FVSL613
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Food Grade Solid Lubricant | Hygienic Mounted
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
2.403
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bolt Spacing
3.625 Inch | 92.075 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

