https://www.bdiexpress.com/medias/INDTIMFBXXXX-4F-CSS-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDN8aW1hZ2UvanBlZ3xhR1UxTDJoak1DOHhNRGd3T0Rrek9ETTVOemN5Tmk5SlRrUlVTVTFHUWxoWVdGaGZORVpmUTFOVFgwSlRURjlTVEZWQ1h6TXdNSGd6TURBdWFuQm58ZDFkYjY4MTBlZDU1MDUxZjE0ZmI4ZGY0MDdhNWI0OWU5OTAwZTNlOGVhMmFlZDk5ZmQ4YjU0Y2E0MGI2ZTY5Mg
https://www.bdiexpress.com/medias/INDTIMFBXXXX-4F-CSS-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDN8aW1hZ2UvanBlZ3xhR1UxTDJoak1DOHhNRGd3T0Rrek9ETTVOemN5Tmk5SlRrUlVTVTFHUWxoWVdGaGZORVpmUTFOVFgwSlRURjlTVEZWQ1h6TXdNSGd6TURBdWFuQm58ZDFkYjY4MTBlZDU1MDUxZjE0ZmI4ZGY0MDdhNWI0OWU5OTAwZTNlOGVhMmFlZDk5ZmQ4YjU0Y2E0MGI2ZTY5Mg
TIMKEN
TIMKEN
SUCSF210-IP69K/F
TIMKEN TIMKEN
Description
SUCSF210-IP69K/F FLANGE BLOCK BEARING ; SS 4-BOLT FLANGE W/FOOD GRADE GREASE
Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 157MM Bolt Circle Diameter; 111MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
SUCSF210-IP69K/F
BDI #
27640981
Details
1017.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCSF210-IP69K-F/p/27640981
Your Price
$ 1,017.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.846
EAN
0013992474339
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
SUC210-IP69K/F
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
4.07
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 157MM Bolt Circle Diameter; 111MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.37 Inch | 111 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

