https://www.bdiexpress.com/medias/INDTIMFBXXXX-2FL-CSS-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjV8aW1hZ2UvanBlZ3xhRFEwTDJnM1lpOHhNRGd3T0RrME5Ea3hPRFUxT0M5SlRrUlVTVTFHUWxoWVdGaGZNa1pNWDBOVFUxOUNVMHhmVWt4VlFsOHpNREI0TXpBd0xtcHdad3w0NTA2NjlhMjdhMzMwMDM2OTBjYmQ1NGUyMWYxYjY5MDBhMzU3OTFhNTU2ZTRjNzBjMWIwYmE2MTliNTZjYTY0
https://www.bdiexpress.com/medias/INDTIMFBXXXX-2FL-CSS-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjV8aW1hZ2UvanBlZ3xhRFEwTDJnM1lpOHhNRGd3T0RrME5Ea3hPRFUxT0M5SlRrUlVTVTFHUWxoWVdGaGZNa1pNWDBOVFUxOUNVMHhmVWt4VlFsOHpNREI0TXpBd0xtcHdad3w0NTA2NjlhMjdhMzMwMDM2OTBjYmQ1NGUyMWYxYjY5MDBhMzU3OTFhNTU2ZTRjNzBjMWIwYmE2MTliNTZjYTY0
TIMKEN
TIMKEN
SUCSFL208-IP69K/F
TIMKEN TIMKEN
Description
SUCSFL208-IP69K/F FLANGE BLOCK BEARING ; SS 2-BOLT FLANGE W/FOOD GRADE GREASE
Flange Block Bearing; 2 Bolt Flange Block; 40MM Bore; 144MM Bolt Circle Diameter; 144MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
SUCSFL208-IP69K/F
BDI #
27641611
Details
791.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCSFL208-IP69K-F/p/27641611
Your Price
$ 791.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.032
EAN
0013992472687
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
SUC208-IP69K/F
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
2.275
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 40MM Bore; 144MM Bolt Circle Diameter; 144MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.575 Inch | 40 Millimeter
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Bolt Spacing
5.669 Inch | 144 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

