Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUCSFL209-IP69K/F https://www.bdiexpress.com/medias/INDTIMFBXXXX-2FL-CSS-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjV8aW1hZ2UvanBlZ3xhRFEwTDJnM1lpOHhNRGd3T0RrME5Ea3hPRFUxT0M5SlRrUlVTVTFHUWxoWVdGaGZNa1pNWDBOVFUxOUNVMHhmVWt4VlFsOHpNREI0TXpBd0xtcHdad3w0NTA2NjlhMjdhMzMwMDM2OTBjYmQ1NGUyMWYxYjY5MDBhMzU3OTFhNTU2ZTRjNzBjMWIwYmE2MTliNTZjYTY0
27640946 Flange Block Bearings 

TIMKEN TIMKEN

SUCSFL209-IP69K/F

Description

SUCSFL209-IP69K/F FLANGE BLOCK BEARING ; SS 2-BOLT FLANGE W/FOOD GRADE GREASE

Flange Block Bearing; 2 Bolt Flange Block; 45MM Bore; 148MM Bolt Circle Diameter; 148.006MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal

Part #

SUCSFL209-IP69K/F

BDI #
27640946

Details

858.7 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 858.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.308
EAN
0013992472885
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
SUC209-IP69K/F
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
2.884
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 45MM Bore; 148MM Bolt Circle Diameter; 148.006MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Bore
1.772 Inch | 45 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Bolt Spacing
5.827 Inch | 148.006 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh