https://www.bdiexpress.com/medias/INDRBLFBXXXX-SUCTF-4BLT-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyOHxpbWFnZS9qcGVnfGFEWmlMMmczT1M4eE1EYzJPRFEyTURVeE16TXhNQzlKVGtSU1FreEdRbGhZV0ZoZlUxVkRWRVpmTkVKTVZGOVVVRjh6TURCNE16QXdMbXB3Wnd8ZjUzNjdkZTBhMTdlOTAxNTYyNTgwZTY3ZWI4ZDQyZWIzM2NiMTQ2OWRiOWRlYjU2MzYyYjM4ZjZlNTkxZDgwZQ
https://www.bdiexpress.com/medias/INDRBLFBXXXX-SUCTF-4BLT-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyOHxpbWFnZS9qcGVnfGFEWmlMMmczT1M4eE1EYzJPRFEyTURVeE16TXhNQzlKVGtSU1FreEdRbGhZV0ZoZlUxVkRWRVpmTkVKTVZGOVVVRjh6TURCNE16QXdMbXB3Wnd8ZjUzNjdkZTBhMTdlOTAxNTYyNTgwZTY3ZWI4ZDQyZWIzM2NiMTQ2OWRiOWRlYjU2MzYyYjM4ZjZlNTkxZDgwZQ
RINGBALL
RINGBALL
SUCTF 206
RINGBALL RINGBALL
Description
SUCTF 206 FLANGE BLOCK BRG ; THERMOPLASTIC 4 BOTT WITH SS INSERT
Flange Block Bearing; 4 Bolt Square Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 83MM Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Part #
SUCTF 206
BDI #
18136636
Details
70.39
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCTF-206/p/18136636
Your Price
$ 70.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.5
EAN
0623647379751
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
SUC206
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://ringball.com
Weight / LBS
1.1
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 83MM Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.268 Inch | 83 Millimeter
Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

