MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TEB6R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TEB6R FLANGED BALL BEARING ; ROUND 4 BOLT CAST IRON
Flange Block Bearing; 3" Bore; 4 Bolt Square Flange Block; 6" Bolt Center to Center Distance; Roller Bearing; 3/4" Bolt Size
Part #
TEB6R
BDI #
612189
Details
2900.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/TEB6R/p/612189
Your Price
$ 2,900.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
12.684
EAN
0697950083056
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Flange Block Bearing
Product Specification
3" Bore; 4 Bolt Square Flange Block; 6" Bolt Center to Center Distance; Roller Bearing; 3/4" Bolt Size
Long Description
Flange Block Bearing; 3" Bore; 4 Bolt Square Flange Block; 6" Bolt Center to Center Distance; Roller Bearing; 3/4" Bolt Size