https://www.bdiexpress.com/medias/INDINAFBXXXX-TME-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxN3xpbWFnZS9qcGVnfGFEWTJMMmd6TWk4eE1EYzJPRFV3TURRMU56VXdNaTlKVGtSSlRrRkdRbGhZV0ZoZlZFMUZYelJDVEZSZk16QXdlRE13TUM1cWNHY3wxNGEzMGNmYWFhZTgyYzhmMDg0OWE3NTJiZTk1NTMwZDg0MTVmMjRmNjMyMTBiOTc1YjA0MmNhY2UxMmM5NTQ1
https://www.bdiexpress.com/medias/INDINAFBXXXX-TME-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxN3xpbWFnZS9qcGVnfGFEWTJMMmd6TWk4eE1EYzJPRFV3TURRMU56VXdNaTlKVGtSSlRrRkdRbGhZV0ZoZlZFMUZYelJDVEZSZk16QXdlRE13TUM1cWNHY3wxNGEzMGNmYWFhZTgyYzhmMDg0OWE3NTJiZTk1NTMwZDg0MTVmMjRmNjMyMTBiOTc1YjA0MmNhY2UxMmM5NTQ1
INA
INA
TME75-XL
INA INA
Description
TME75-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 75MM ID X 220MM OD
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 75MM Bore; 184MM Bolt Circle Diameter; 130.1MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Triply Seal
Part #
TME75-XL
BDI #
18317552
Details
1129.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/TME75-XL/p/18317552
Your Price
$ 1,129.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.36
EAN
4012802818291
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
18 Millimeter
Relubricatable
Yes
Insert Part Number
GE75KPPB3
Seals
Double Triply
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Centering Spigot
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
TME75
Weight / LBS
12.194
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 75MM Bore; 184MM Bolt Circle Diameter; 130.1MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Triply Seal
Cartridge Pilot Diameter
6.299 Inch | 160 Millimeter
Bore
2.953 Inch | 75 Millimeter
Bolt Spacing
5.122 Inch | 130.1 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Cartridge Pilot Depth
0.315 Inch | 8 Millimeter
Length Thru Bore
2.642 Inch | 67.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

