

AMI BEARINGS
AMI BEARINGS
UCF209-28
AMI BEARINGS AMI BEARINGS
Description
UCF209-28 FLANGED BLOCK BEARING ; 1-3/4" BORE 5.8" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF209-28
BDI #
108033
Details
96.11
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF209-28/p/108033
Your Price
$ 96.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.933
EAN
0808250124428
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC209-28
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCF209-28
Weight / LBS
5.29
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Bolt Spacing
4.125 Inch | 104.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh